Accessory Drive Belt Tensioner Assembly 2010-2011 Toyota Camry 2.5L

  • Mfr # 120.40046

  • Zoro # G6472162


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
2.524 in
Mounting Bolt Hole Circle Diameter
4.500 in
Surface Type
Smooth
Grade
Premium
Stud/Lug Hole Diameter
12.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120.40046
Zoro #
G6472162
UPC #
805890034384
Country of Origin
China

Dimensions

Center Hole Diameter
2.524 in
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
12.600 mm
Overall Height
1.858 in
Outside Diameter
11.811 in
Discard Thickness
1.024 in
Nominal Thickness
1.102 in

Details

Surface Type
Smooth
Grade
Premium
Hat Finish
Coated
Vane Style
Straight
Solid Or Vented Type Rotor
Vented
Stud/Lug Hole Quantity
5
Disc Mounting
Floating

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.