This item is Discontinued.

Centric Parts Auto Trans Oil Cooler Hose Assembly-Auxiliary Cooler to Radiator 111.09101

This item is Discontinued.

Centric Parts

Auto Trans Oil Cooler Hose Assembly-Auxiliary Cooler to Radiator (Discontinued)

Mfr # 111.09101
Zoro # G9135915
UPC # 805890343165
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111.09101
Zoro #
G9135915
UPC #
805890343165
Country of Origin
China

Dimensions

Width
32.5 mm
Brake Drum Diameter
203 mm
Brake Shoe Width
31.5 mm
Diameter
203mm (7.99") x 31.5mm (1.24")

Details

Item
Cooler Hose Assembly
Includes
Parking Brake Levers
Parking Brake Levers Included
YES
Friction Material Attachment
Bonded
Mounting Hardware Included
No

Description

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.