Zoro Homepage

Axle Shaft Seal, 417.65012

  • Mfr # 417.65012

  • Zoro # G3156064


product price: $16.69
/ea

Key Features

Inside Diameter
3-1/2 in
Width
0.451 in
Outside Diameter
4.682 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417.65012
Zoro #
G3156064
UPC #
805890576020
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
3-1/2 in
Width
0.451 in
Outside Diameter
4.682 in

Description

Centric Premium Grease/Oil Seals - Protect all types of bearings while retaining lubricants and liquids, excluding contaminants, and sealing or separating dissimilar fluids or gases. Centric axle shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle shaft seal's for virtually every automobile on the road today. Centric axle shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.