
Brake Hose, 150.04004
Mfr # 150.04004
Zoro # G4593378
product price: $17.95
/eaKey Features
Length
425 mm
Thread Size
M10-1.00; M10-1.00
Standards
DOT Approved
Features
Rubber Sleeve
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.04004
Zoro #
G4593378
UPC #
-
Country of Origin
Unknown
Dimensions
Length
425 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
425mm (16.7")
Details
Item
Brake Hose
Standards
DOT Approved
Features
Rubber Sleeve
Color
Black
Includes
Clip; Grommets
Fitting Type
Female Bubble Flare; Female Bubble Flare
Grade
Premium
Fitting Material
Metal
Number of Grommets
1
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.