
Brake Hose, 150.04351
Mfr # 150.04351
Zoro # G4593396
product price: $16.15
/eaKey Features
Length
297 mm
Thread Size
M10-1.25; M10-1.25
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.04351
Zoro #
G4593396
UPC #
-
Country of Origin
Unknown
Dimensions
Length
297 mm
Thread Size
M10-1.25; M10-1.25
Brake Line Size
296.9mm (11.7")
Details
Item
Brake Hose
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Fitting Type
Male; Female Bubble Flare
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Fitting Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.