
Brake Hose, 150.20301
Mfr # 150.20301
Zoro # G4597952
product price: $15.29
/eaKey Features
End 2 Flare Type
Bubble
Includes
Gasket Or Seal included, Shield included
Color
Black
End 1 Flare Type
Bubble
Outer Sleeve Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.20301
Zoro #
G4597952
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
M10-1.00
End 2 Thread Size
M10-1.00
Length
340.00 mm
Details
End 2 Flare Type
Bubble
Includes
Gasket Or Seal included, Shield included
Color
Black
End 1 Flare Type
Bubble
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Type
Male
End 1 Fitting Material
Metal
End 2 Fitting Type
Male
End 2 Fitting Material
Metal
Shield Material
Steel Spring
Grade
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.