
Brake Hose, 150.22022
Mfr # 150.22022
Zoro # G000545393
product price: $28.59
/eaKey Features
End 1 Fitting Type
Banjo
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Grommet Quantity
1
End 2 Flare Type
Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.22022
Zoro #
G000545393
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
18.307 in
Details
End 1 Fitting Type
Banjo
Grommet Quantity
1
End 2 Flare Type
Bubble
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Material
Metal
Clip Quantity
1
Includes
Gasket Or Seal included, Grommets included
Grade
Premium
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
Color
Black
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.