Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose, 150.22313

  • Mfr # 150.22313

  • Zoro # G4589430


product price: $27.29
/ea

Key Features

Length
367 mm
Thread Size
10.0 mm; M10-1.00
Color
Black
Standards
DOT Approved
Features
Rubber Bumper; Block End with 6.5mm Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.22313
Zoro #
G4589430
UPC #
-
Country of Origin
Unknown

Dimensions

Length
367 mm
Thread Size
10.0 mm; M10-1.00
Brake Line Size
297mm (11.7")

Details

Item
Brake Hose
Color
Black
Standards
DOT Approved
Features
Rubber Bumper; Block End with 6.5mm Hole
Includes
Gasket
Fitting Type
Banjo; Female Inverted Flare
Fitting Material
Metal
Grade
Premium
Outer Sleeve Material
EPDM Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.