Zoro Homepage

Brake Hose, 150.25004

  • Mfr # 150.25004

  • Zoro # G4591932


product price: $20.85
/ea

Key Features

Length
254 mm
Thread Size
3/8"-24; 3/8"-24
Standards
DOT Approved
Color
Black
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.25004
Zoro #
G4591932
UPC #
-
Country of Origin
Unknown

Dimensions

Length
254 mm
Thread Size
3/8"-24; 3/8"-24
Brake Line Size
254mm (10.0")

Details

Item
Brake Hose
Standards
DOT Approved
Color
Black
Includes
Gasket
Fitting Type
Male Bubble Flare; Male
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Fitting Material
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.