
Brake Hose, 150.30003
Mfr # 150.30003
Zoro # G4593700
product price: $14.99
/eaKey Features
Length
250 mm
Thread Size
M10-1.00; M10-1.00
Includes
Gasket; Shield
Color
Black
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.30003
Zoro #
G4593700
UPC #
-
Country of Origin
Unknown
Dimensions
Length
250 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
250mm (9.8")
Details
Item
Brake Hose
Includes
Gasket; Shield
Color
Black
Standards
DOT Approved
Fitting Type
Male Bubble Flare; Male Bubble Flare
Shield Material
Steel
Grade
Premium
Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.