
BRAKE HOSE
Mfr # 150.33109
Zoro # G702028118
product price: $36.95
/eaKey Features
Length
648 mm
Thread Size
M10-1.00; M10-1.00
Includes
Clip
Standards
DOT Approved
Features
Bumpers; Rubber Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.33109
Zoro #
G702028118
UPC #
-
Country of Origin
Unknown
Dimensions
Length
648 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
648mm (25.5")
Details
Item
Brake Hose
Includes
Clip
Standards
DOT Approved
Features
Bumpers; Rubber Sleeve
Color
Black
Fitting Type
Male Bubble Flare; Female Bubble Flare
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Fitting Material
Metal
Number of Clips
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.