Zoro Homepage

Brake Hose, 150.33366

  • Mfr # 150.33366

  • Zoro # G4598871


product price: $15.29
/ea

Key Features

Brake Line Size
190mm (8.7")
Includes
Gasket Or Seal included
End 1 Flare Type
Bubble
Color
Black
Outer Sleeve Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.33366
Zoro #
G4598871
UPC #
-
Country of Origin
Unknown

Dimensions

Brake Line Size
190mm (8.7")
Length
7.480 in
End 1 Thread Size
M10-1.00
End 2 Thread Size
M10-1.00

Details

Item
Brake Hose
Includes
Gasket Or Seal included
End 1 Flare Type
Bubble
Color
Black
Outer Sleeve Material
EPDM Rubber
Clip Quantity
2
Grade
Premium
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
End 2 Flare Type
Bubble
End 1 Fitting Type
Female
End 2 Fitting Material
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.