
Brake Hose, 150.34305
Mfr # 150.34305
Zoro # G4601927
product price: $13.29
/eaKey Features
Length
123 mm
Thread Size
M12-1.00; M12-1.00
Standards
DOT Approved
Color
Black
Fitting Type
Female Bubble Flare; Female Bubble Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.34305
Zoro #
G4601927
UPC #
-
Country of Origin
Unknown
Dimensions
Length
123 mm
Thread Size
M12-1.00; M12-1.00
Details
Standards
DOT Approved
Color
Black
Fitting Type
Female Bubble Flare; Female Bubble Flare
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.