Zoro Homepage

Brake Hose, 150.35045

  • Mfr # 150.35045

  • Zoro # G4571459


product price: $22.39
/ea

Key Features

Length
480 mm
Thread Size
M10-1.00; M10-1.00
Standards
DOT Approved
Features
Rubber Sleeve
Includes
Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.35045
Zoro #
G4571459
UPC #
-
Country of Origin
Unknown

Dimensions

Length
480 mm
Thread Size
M10-1.00; M10-1.00

Details

Standards
DOT Approved
Features
Rubber Sleeve
Includes
Shield
Color
Black
Fitting Type
Male Bubble Flare; Female Bubble Flare
Grade
Premium
Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Shield Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.