
Brake Hose, 150.37036
Mfr # 150.37036
Zoro # G4576359
product price: $26.15
/eaKey Features
Length
380 mm
Thread Size
M10-1.00; M10-1.00
Color
Black
Standards
DOT Approved
Fitting Type
Male Bubble Flare; Female Bubble Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.37036
Zoro #
G4576359
UPC #
-
Country of Origin
Unknown
Dimensions
Length
380 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
380mm (15.0")
Details
Item
Brake Hose
Color
Black
Standards
DOT Approved
Fitting Type
Male Bubble Flare; Female Bubble Flare
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Grade
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.