
Brake Hose, 150.39021
Mfr # 150.39021
Zoro # G4579700
product price: $34.95
/eaKey Features
End 1 Fitting Type
Banjo
End 1 Fitting Material
Metal
End 1 Thread Size
10.0mm
Bracket Material
Steel
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.39021
Zoro #
G4579700
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
18.504 in
Details
End 1 Fitting Type
Banjo
End 1 Fitting Material
Metal
Bracket Material
Steel
Grade
Premium
Bracket Quantity
1
End 2 Flare Type
Bubble
Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
Includes
Bracket, Gasket Or Seal included
Color
Black
Clip Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.