
Brake Hose, 150.39023
Mfr # 150.39023
Zoro # G4577646
product price: $22.19
/eaKey Features
Length
493.00 mm
Color
Black
DOT Approved
Yes
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.39023
Zoro #
G4577646
UPC #
-
Country of Origin
Unknown
Dimensions
Length
493.00 mm
End 2 Thread Size
M10-1.00
End 1 Thread Size
M10-1.00
Details
Color
Black
DOT Approved
Yes
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
End 1 Fitting Type
Male
Grommetscluded
Grommets
Outer Sleeve Material
EPDM Rubber
Clip Qty [cntrc]
1
End 1 Flare Type
Bubble
End 2 Flare Type
Bubble
End 2 Fitting Material
Metal
Clip [cntrc]
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.