
Brake Hose, 150.39321
Mfr # 150.39321
Zoro # G8294152
product price: $14.15
/eaKey Features
Grade
Premium
End 2 Flare Type
Bubble
End 1 Fitting Type
Banjo
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.39321
Zoro #
G8294152
UPC #
805890398356
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
316.00 mm
Details
Grade
Premium
End 2 Flare Type
Bubble
End 1 Fitting Type
Banjo
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
Clip Quantity
1
Includes
Gasket Or Seal included
Color
Black
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.