Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose, 150.40019

  • Mfr # 150.40019

  • Zoro # G4568561


product price: $21.85
/ea

Key Features

Thread Size
M10-1.00
Fitting Type
Female Inverted Flare
Brake Line Size
460mm (18.1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.40019
Zoro #
G4568561
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.00
Brake Line Size
460mm (18.1")

Details

Item
Brake Hose
Fitting Type
Female Inverted Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.