
Brake Hose, 150.40111
Mfr # 150.40111
Zoro # G4571982
product price: $25.69
/eaKey Features
Clip Quantity
1
Grade
Premium
End 1 Thread Size
10.0mm
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.40111
Zoro #
G4571982
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
17.402 in
Details
Clip Quantity
1
Grade
Premium
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
Bracket Quantity
1
End 2 Fitting Material
Metal
Bracket Material
Steel
End 1 Fitting Type
Banjo
Outer Sleeve Material
EPDM Rubber
Includes
Bracket, Gasket Or Seal included
End 2 Flare Type
Bubble
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.