Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE HOSE

  • Mfr # 150.4015

  • Zoro # G902048800


product price: $19.65
/ea

Key Features

Length
21.654 in
Material
Steel
Includes
Gasket or Seal
Color
Black
Clip Qty [cntrc]
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150.4015
Zoro #
G902048800
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21.654 in
End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm

Details

Material
Steel
Includes
Gasket or Seal
Color
Black
Clip Qty [cntrc]
1
End 2 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Bracket Quantity
1
Clip [cntrc]
Yes
End 2 Flare Type
Bubble
End 1 Fitting Material
Metal
Banjo Bolt [cntrc]
Yes
DOT Approved
Yes
End 1 Fitting Type
Banjo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.