
BRAKE HOSE
Mfr # 150.40428
Zoro # G102048969
product price: $22.79
/eaKey Features
Bracket Quantity
1
End 2 Flare Type
Bubble
Clip Quantity
1
End 2 Fitting Material
Metal
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.40428
Zoro #
G102048969
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm
Length
610.00 mm
Details
Bracket Quantity
1
End 2 Flare Type
Bubble
Clip Quantity
1
End 2 Fitting Material
Metal
Grade
Premium
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
End 1 Fitting Type
Banjo
Color
Black
Bracket Material
Steel
Outer Sleeve Material
EPDM Rubber
Includes
Bracket, Gasket Or Seal included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.