
Brake Hose, 150.42055
Mfr # 150.42055
Zoro # G4576998
product price: $24.15
/eaKey Features
Length
420 mm
Thread Size
10.0 mm; M10-1.00
Color
Black
Standards
DOT Approved
Includes
Clip; Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.42055
Zoro #
G4576998
UPC #
-
Country of Origin
Unknown
Dimensions
Length
420 mm
Thread Size
10.0 mm; M10-1.00
Details
Color
Black
Standards
DOT Approved
Includes
Clip; Gasket
Features
Rubber Sleeves
Fitting Type
Banjo; Female Bubble Flare
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Grade
Premium
Number of Clips
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.