
Brake Hose, 150.42127
Mfr # 150.42127
Zoro # G4582911
product price: $18.39
/eaKey Features
Length
607 mm
Thread Size
10.0 mm; M10-1.00
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.42127
Zoro #
G4582911
UPC #
-
Country of Origin
Unknown
Dimensions
Length
607 mm
Thread Size
10.0 mm; M10-1.00
Brake Line Size
584mm (23.0")
Details
Item
Brake Hose
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Fitting Type
Banjo; Female Inverted Flare
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Grade
Premium
Number of Clips
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.