Zoro Homepage

Brake Hose, 150.42338

  • Mfr # 150.42338

  • Zoro # G4584311


product price: $18.75
/ea

Key Features

Length
203 mm
Thread Size
M10-1.00; M10-1.00
Color
Black
Standards
DOT Approved
Includes
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.42338
Zoro #
G4584311
UPC #
-
Country of Origin
Unknown

Dimensions

Length
203 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
203mm (8.0")

Details

Item
Brake Hose
Color
Black
Standards
DOT Approved
Includes
Clip
Fitting Type
Female Inverted Flare; Female Inverted Flare
Outer Sleeve Material
EPDM Rubber
Number of Clips
2
Fitting Material
Metal
Grade
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.