
Brake Hose, 150.42415
Mfr # 150.42415
Zoro # G4587671
product price: $17.59
/eaKey Features
Length
304 mm
Thread Size
M10-1.00; M10-1.00
Standards
DOT Approved
Color
Black
Includes
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.42415
Zoro #
G4587671
UPC #
-
Country of Origin
Unknown
Dimensions
Length
304 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
304mm (12.0")
Details
Item
Brake Hose
Standards
DOT Approved
Color
Black
Includes
Clip
Fitting Type
Female Inverted Flare; Female Inverted Flare
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Number of Clips
1
Grade
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.