
Brake Hose, 150.42418
Mfr # 150.42418
Zoro # G4579159
product price: $13.99
/eaKey Features
Brake Line Size
345mm (13.6")
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Type
Banjo
End 2 Thread Size
M10-1.00
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.42418
Zoro #
G4579159
UPC #
-
Country of Origin
Unknown
Dimensions
Brake Line Size
345mm (13.6")
End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm
Length
369.00 mm
Details
Item
Brake Hose
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Type
Banjo
Grade
Premium
End 2 Flare Type
inverted
End 2 Fitting Type
Female
Clip Quantity
1
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Includes
Gasket Or Seal included
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.