
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.42429
Zoro #
G8280064
UPC #
805890732365
Country of Origin
Unknown
Dimensions
Length
872 mm
Thread Size
10.0 mm; M10-1.00
Brake Line Size
300mm (11.8")
Axis 2 Length
443 mm
Axis 1 Length
429 mm
Details
Item
Brake Hose
Standards
DOT Approved
Color
Black
Includes
Clip; Gasket
Fitting Type
Banjo; Female Inverted Flare
Fitting Material
Metal
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.