Zoro Homepage

Brake Hose, 150.43016

  • Mfr # 150.43016

  • Zoro # G4578860


product price: $17.15
/ea

Key Features

Color
Black
End 2 Fitting Material
Metal
End 1 Thread Size
10.0mm
End 2 Fitting Type
Female
Length
17.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.43016
Zoro #
G4578860
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
10.0mm
Length
17.598 in
End 2 Thread Size
M10-1.00

Details

Color
Black
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
Grade
Premium
Clip Quantity
2
End 1 Fitting Type
Banjo
End 2 Flare Type
inverted
Includes
Gasket Or Seal included
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.