Zoro Homepage

BRAKE HOSE

  • Mfr # 150.43303

  • Zoro # G702028910


product price: $11.29
/ea

Key Features

Length
391 mm
Thread Size
M10-1.00; M10-1.00
Includes
Clip
Standards
DOT Approved
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.43303
Zoro #
G702028910
UPC #
-
Country of Origin
Unknown

Dimensions

Length
391 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
391mm (15.4")

Details

Item
Brake Hose
Includes
Clip
Standards
DOT Approved
Color
Black
Fitting Type
Female Inverted Flare; Female Inverted Flare
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Number of Clips
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.