
Brake Hose, 150.44189
Mfr # 150.44189
Zoro # G700545761
product price: $33.75
/eaKey Features
Bracket Quantity
1
Grade
Premium
End 2 Fitting Type
Female
End 2 Thread Size
M10-1.00
End 2 Flare Type
inverted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.44189
Zoro #
G700545761
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm
Length
17.913 in
Details
Item
Brake Hose
Bracket Quantity
1
Grade
Premium
End 2 Fitting Type
Female
End 2 Flare Type
inverted
Clip Quantity
1
Bracket Material
Steel
End 2 Fitting Material
Metal
End 1 Fitting Type
Banjo
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Includes
Bracket, Gasket Or Seal included
Color
Black
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.