Zoro Homepage

Brake Hose, 150.45306

  • Mfr # 150.45306

  • Zoro # G4605707


product price: $16.59
/ea

Key Features

Length
317 mm
Thread Size
M10-1.25; M10-1.25
Standards
DOT Approved
Color
Black
Includes
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.45306
Zoro #
G4605707
UPC #
-
Country of Origin
Unknown

Dimensions

Length
317 mm
Thread Size
M10-1.25; M10-1.25

Details

Standards
DOT Approved
Color
Black
Includes
Clip
Fitting Type
Female Inverted Flare; Female Inverted Flare
Outer Sleeve Material
EPDM Rubber
Number of Clips
2
Fitting Material
Metal
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.