
Brake Hose, 150.46074
Mfr # 150.46074
Zoro # G4566382
product price: $16.25
/eaKey Features
Bracket Quantity
1
Grade
Premium
End 2 Thread Size
M10-1.00
Includes
Bracket
End 1 Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.46074
Zoro #
G4566382
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
M10-1.00
Length
20.433 in
End 1 Thread Size
M10-1.00
Details
Bracket Quantity
1
Grade
Premium
Includes
Bracket
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
End 1 Fitting Type
Female
Clip Quantity
2
End 2 Fitting Material
Metal
End 2 Flare Type
inverted
Bracket Material
Steel
End 1 Flare Type
inverted
Outer Sleeve Material
EPDM Rubber
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.