
Brake Hose, 150.46077
Mfr # 150.46077
Zoro # G4565308
product price: $22.65
/eaKey Features
Length
600 mm
Thread Size
10.0 mm; M10-1.00
Standards
DOT Approved
Includes
Bracket; Clip; Gasket
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.46077
Zoro #
G4565308
UPC #
-
Country of Origin
Unknown
Dimensions
Length
600 mm
Thread Size
10.0 mm; M10-1.00
Details
Standards
DOT Approved
Includes
Bracket; Clip; Gasket
Color
Black
Fitting Type
Banjo; Female Inverted Flare
Fitting Material
Metal
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Number of Clips
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.