
BRAKE HOSE
Mfr # 150.46311
Zoro # G602048797
product price: $15.29
/eaKey Features
Length
298 mm
Thread Size
M10-1.00; M10-1.00
Color
Black
Standards
DOT Approved
Includes
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.46311
Zoro #
G602048797
UPC #
-
Country of Origin
Unknown
Dimensions
Length
298 mm
Thread Size
M10-1.00; M10-1.00
Details
Color
Black
Standards
DOT Approved
Includes
Bracket
Fitting Type
Female Bubble Flare; Female Bubble Flare
Fitting Material
Metal
Grade
Premium
Bracket Material
Steel
Outer Sleeve Material
EPDM Rubber
Number of Brackets
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.