Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE HOSE

  • Mfr # 150.47355

  • Zoro # G702028736


product price: $27.15
/ea

Key Features

End 1 Thread Size
10.0mm
Clip Quantity
1
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Bracket Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.47355
Zoro #
G702028736
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
510.00 mm

Details

Item
Brake Hose
Clip Quantity
1
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Bracket Material
Steel
Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
End 1 Fitting Type
Banjo
Bracket Quantity
1
Grade
Premium
End 2 Flare Type
inverted
Includes
Bracket, Gasket Or Seal included
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.