Zoro Homepage

Brake Hose, 150.48032

  • Mfr # 150.48032

  • Zoro # G4576690


product price: $17.45
/ea

Key Features

End 2 Flare Type
inverted
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Clip Quantity
1
Outer Sleeve Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.48032
Zoro #
G4576690
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
10.0mm
Length
411.00 mm
End 2 Thread Size
M10-1.00

Details

End 2 Flare Type
inverted
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Clip Quantity
1
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Type
Banjo
End 2 Fitting Type
Female
Bracket Quantity
1
Includes
Bracket, Gasket Or Seal included
Color
Black
Bracket Material
Steel
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.