Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE HOSE

  • Mfr # 150.50008

  • Zoro # G902028932


product price: $31.69
/ea

Key Features

Bracket Material
Steel
Clip Quantity
1
End 1 Thread Size
M10-1.00
End 2 Fitting Material
Metal
Bracket Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150.50008
Zoro #
G902028932
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
M10-1.00
End 2 Thread Size
M10-1.00
Length
15.354 in

Details

Bracket Material
Steel
Clip Quantity
1
End 2 Fitting Material
Metal
Bracket Quantity
1
End 1 Fitting Type
Female
End 1 Flare Type
Bubble
End 2 Flare Type
Bubble
Color
Black
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Includes
Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.