
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.50336
Zoro #
G000545744
UPC #
-
Country of Origin
Unknown
Dimensions
Length
340 mm
Thread Size
M10-1.00; M10-1.00
Details
Color
Black
Standards
DOT Approved
Includes
Clip
Fitting Type
Female Inverted Flare; Female Inverted Flare
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Number of Clips
2
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.