
Brake Hose, 150.51107
Mfr # 150.51107
Zoro # G4572299
product price: $26.75
/eaKey Features
End 2 Fitting Material
Metal
Clip Quantity
1
End 2 Fitting Type
Female
End 1 Fitting Type
Banjo
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.51107
Zoro #
G4572299
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm
Length
21.417 in
Details
End 2 Fitting Material
Metal
Clip Quantity
1
End 2 Fitting Type
Female
End 1 Fitting Type
Banjo
Grade
Premium
End 1 Fitting Material
Metal
Bracket Material
Steel
Outer Sleeve Material
EPDM Rubber
End 2 Flare Type
Bubble
Color
Black
Bracket Quantity
1
Includes
Bracket, Gasket Or Seal included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.