
BRAKE HOSE
Mfr # 150.5132
Zoro # G602049084
product price: $15.85
/eaKey Features
Length
304 mm
Thread Size
M10-1.00; M10-1.00
Color
Black
Includes
Clip
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150.5132
Zoro #
G602049084
UPC #
-
Country of Origin
Unknown
Dimensions
Length
304 mm
Thread Size
M10-1.00; M10-1.00
Details
Color
Black
Includes
Clip
Standards
DOT Approved
Fitting Type
Female Bubble Flare; Female Bubble Flare
Number of Clips
2
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Grade
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.