Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose, 150.58002

  • Mfr # 150.58002

  • Zoro # G4583891


product price: $52.79
/ea

Key Features

Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
End 1 Fitting Type
Female
End 3 Flare Type
inverted
End 3 Thread Size
3/8in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.58002
Zoro #
G4583891
UPC #
-
Country of Origin
Unknown

Dimensions

End 3 Thread Size
3/8in-24
End 1 Thread Size
7/16in-24
Length
17.953 in
End 2 Thread Size
3/8in-24

Details

Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
End 1 Fitting Type
Female
End 3 Flare Type
inverted
Clip Quantity
1
End 3 Fitting Type
Female
Color
Black
End 1 Fitting Material
Metal
End 1 Flare Type
inverted
Grade
Premium
End 2 Fitting Type
Female
End 2 Flare Type
inverted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.