
Brake Hose, 150.58314
Mfr # 150.58314
Zoro # G4591652
product price: $41.59
/eaKey Features
Bracket Material
Steel
End 1 Fitting Type
Banjo
Grade
Premium
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.58314
Zoro #
G4591652
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
3/8in-24
End 1 Thread Size
10.0mm
Length
16.969 in
End 3 Thread Size
7/16in-24
Details
Bracket Material
Steel
End 1 Fitting Type
Banjo
Grade
Premium
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
End 2 Flare Type
inverted
End 3 Fitting Type
Female
Bracket Quantity
1
Outer Sleeve Material
EPDM Rubber
End 3 Flare Type
inverted
Includes
Bracket, Gasket Or Seal included
Color
Black
End 1 Fitting Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.