Zoro Homepage

Brake Hose, 150.61359

  • Mfr # 150.61359

  • Zoro # G4585020


product price: $31.69
/ea

Key Features

Length
650 mm
Thread Size
10.0 mm; M10-1.00
Standards
DOT Approved
Color
Black
Includes
Bracket; Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.61359
Zoro #
G4585020
UPC #
-
Country of Origin
Unknown

Dimensions

Length
650 mm
Thread Size
10.0 mm; M10-1.00

Details

Standards
DOT Approved
Color
Black
Includes
Bracket; Gasket
Fitting Type
Banjo; Female Bubble Flare
Grade
Premium
Bracket Material
Steel
Fitting Material
Metal
Number of Brackets
1
Outer Sleeve Material
EPDM Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.