
Brake Hose, 150.61364
Mfr # 150.61364
Zoro # G700546126
product price: $26.39
/eaKey Features
Length
315 mm
Thread Size
10.0 mm; 7/16"-24
Color
Black
Standards
DOT Approved
Includes
Bracket; Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.61364
Zoro #
G700546126
UPC #
-
Country of Origin
Unknown
Dimensions
Length
315 mm
Thread Size
10.0 mm; 7/16"-24
Details
Color
Black
Standards
DOT Approved
Includes
Bracket; Gasket
Fitting Type
Banjo; Female Inverted Flare
Fitting Material
Metal
Number of Brackets
1
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Bracket Material
Steel
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.