
BRAKE HOSE
Mfr # 150.62046
Zoro # G002029525
product price: $22.49
/eaKey Features
End 1 Thread Size
10.0mm
Clip Quantity
1
End 1 Fitting Type
Banjo
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150.62046
Zoro #
G002029525
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10.0mm
Length
10.591 in
End 2 Thread Size
3/8in-24
Details
Clip Quantity
1
End 1 Fitting Type
Banjo
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Color
Black
End 2 Fitting Type
Female
Grade
Premium
Outer Sleeve Material
EPDM Rubber
End 2 Flare Type
inverted
Includes
Gasket Or Seal included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.