
Brake Hose, 150.62115
Mfr # 150.62115
Zoro # G4594437
product price: $26.29
/eaKey Features
Length
390 mm
Thread Size
10.0 mm; M10-1.00
Standards
DOT Approved
Color
Black
Includes
Clip; Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.62115
Zoro #
G4594437
UPC #
-
Country of Origin
Unknown
Dimensions
Length
390 mm
Thread Size
10.0 mm; M10-1.00
Details
Standards
DOT Approved
Color
Black
Includes
Clip; Gasket
Fitting Type
Banjo; Female Bubble Flare
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Fitting Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.