Zoro Homepage

Brake Hose, 150.62161

  • Mfr # 150.62161

  • Zoro # G4595800


product price: $24.95
/ea

Key Features

Length
500 mm
Thread Size
10.0 mm; M10-1.00
Includes
Bracket; Clip; Gasket
Color
Black
Standards
DOT Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.62161
Zoro #
G4595800
UPC #
-
Country of Origin
Unknown

Dimensions

Length
500 mm
Thread Size
10.0 mm; M10-1.00

Details

Includes
Bracket; Clip; Gasket
Color
Black
Standards
DOT Approved
Fitting Type
Banjo; Female Inverted Flare
Number of Brackets
1
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Bracket Material
Steel
Fitting Material
Metal
Grade
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.