
Brake Hose, 150.62323
Mfr # 150.62323
Zoro # G4586649
product price: $8.19
/eaKey Features
Length
313 mm
Thread Size
M10-1.00; M10-1.00
Standards
DOT Approved
Color
Black
Includes
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.62323
Zoro #
G4586649
UPC #
-
Country of Origin
Unknown
Dimensions
Length
313 mm
Thread Size
M10-1.00; M10-1.00
Details
Standards
DOT Approved
Color
Black
Includes
Clip
Fitting Type
Female Bubble Flare; Female Bubble Flare
Fitting Material
Metal
Number of Clips
2
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.