
BRAKE HOSE
Mfr # 150.62346
Zoro # G402029187
product price: $26.99
/eaKey Features
End 1 Fitting Type
Banjo
Outer Sleeve Material
EPDM Rubber
End 2 Thread Size
M10-1.00
Grade
Premium
Includes
Gasket Or Seal included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150.62346
Zoro #
G402029187
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
M10-1.00
Length
476.00 mm
End 1 Thread Size
10mm
Details
End 1 Fitting Type
Banjo
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Includes
Gasket Or Seal included
End 2 Fitting Type
Female
End 2 Fitting Material
Metal
End 2 Flare Type
Bubble
Clip Quantity
1
Color
Black
End 1 Fitting Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.